text.skipToContent text.skipToNavigation

Hexagon head bolt oversized thread DIN 931 Steel Hot dip galvanized 8.8 M10X130

Specifications

Diameter M10
Length 130 mm
Class 8.8
Driving features Hexagon
Head shape Hexagon head
Material Steel
Thread direction Right
Surface treatment Hot dip galvanized
Thread Metric thread
Info
  • Oversized hot dip galvanized bolts and screws are manufactured with standard thread tolerance class 6g before coating.
  • After galvanizing they will therefore NOT fit into standard nuts or threaded holes with thread tolerance class 6H. Suitable nuts have been tapped with thread tolerance class 6AZ (oversized).oversized

Dimensions

b (min.): 125mmL≤200mm 32
b (min.): L200mm 45
b (min.): L≤125mm 26
d-D M10
k 6.4
L (mm) 130
P 1.5
s 17

Standards

ASME B18.2.3.1M
DIN 931
NF E25-112
ISO 4014
NEN 1555

Article numbers

Article number 01420.100.130
EAN 8715494504140
UBB 500621735348
UNSPSC 31161620

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.