text.skipToContent text.skipToNavigation

Hexagon head bolt MF ISO 8765 Steel Zinc plated 8.8

Article number
Brand Fabory
Class 8.8
Driving features Hexagon
Head shape Hexagon head
Material Steel
Surface treatment Zinc plated
Thread Metric extra fine thread

Specifications

Brand Fabory
Class 8.8
Driving features Hexagon
Head shape Hexagon head
Material Steel
Surface treatment Zinc plated
Thread Metric extra fine thread

Standards

DIN 960
ISO 8765
NEN 1555
NF E25-152

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.