text.skipToContent text.skipToNavigation

Hexagon head bolt MF ISO 8765 Steel Zinc plated 10.9

Objednací číslo
Brand Fabory
Class 10.9
Driving features Hexagon
Head shape Hexagon head
Material Steel
Thread direction Right
Surface treatment Zinc plated

Specifikace

Brand Fabory
Class 10.9
Driving features Hexagon
Head shape Hexagon head
Material Steel
Thread direction Right
Surface treatment Zinc plated
Thread Metric extra fine thread
Info
  • Warning: electroplating of these products may cause hydrogen embrittlement.

Normy

DIN 960
ISO 8765
NEN 1555
NF E25-152

Produktů ({0})

  Sklad Čistá cena   Přihlásit se
Tuto stránku nezavírejte. Tato zpráva zmizí, jakmile se stránka zcela načte.