text.skipToContent text.skipToNavigation

Hexagon head bolt MF DIN 960 Steel Plain 8.8 M10X1,25X80


Article number
Diameter
Length
Class 8.8
Driving features Hexagon
Head shape Hexagon head
Material Steel
Thread direction Right
Packed per 100
Full Box only

Specifications

Diameter M10
Length 80 mm
Class 8.8
Driving features Hexagon
Head shape Hexagon head
Material Steel
Thread direction Right
Surface treatment Plain
Thread Metric fine thread

Dimensions

b (min.): 125mmL≤200mm 32
b (min.): L200mm 45
b (min.): L≤125mm 26
d-D M10
k 6.4
L (mm) 80
P 1.25
s 17

Standards

NEN 1555
NF E25-152
DIN 960
ISO 8765

Article numbers

Article number 01060.100.080
EAN 8715492019721
UBB 950351127473
UNSPSC 31161620

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.