text.skipToContent text.skipToNavigation

Hexagon head bolt ISO 4014 Steel Zinc plated yellow passivated 8.8 M33X160

Specifications

Diameter M33
Length 160 mm
Class 8.8
Driving features Hexagon
Head shape Hexagon head
Material Steel
Thread direction Right
Surface treatment Zinc plated yellow passivated
Thread Metric thread

Dimensions

b (min.): 125mmL≤200mm 78
b (min.): L200mm 91
b (min.): L≤125mm 72
d-D M33
k 21
L (mm) 160
P 3.5
s 50

Standards

NF E25-112
ASME B18.2.3.1M
NEN 1555
ISO 4014
DIN 931

Article numbers

Article number 01220.330.160
EAN 8715492035424
UBB 954351336654
UNSPSC 31161620

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.