text.skipToContent text.skipToNavigation

Hexagon head bolt ISO 4014 Steel 25CrMo4+QT Plain

Article number
Brand Fabory
Driving features Hexagon
Head shape Hexagon head
Material Steel
Material technical 25CrMo4+QT
Thread direction Right
Surface treatment Plain

Specifications

Brand Fabory
Driving features Hexagon
Head shape Hexagon head
Material Steel
Material technical 25CrMo4+QT
Thread direction Right
Surface treatment Plain
Thread Metric thread

Standards

ASME B18.2.3.1M
DIN 931
ISO 4014
NEN 1555
NF E25-112

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.