text.skipToContent text.skipToNavigation

Hexagon head bolt for pressure vessels ISO 4014 Steel (AD-W7) Plain 5.6 M20X180

Article number
Diameter
Length
Class 5.6
Driving features Hexagon
Head shape Hexagon head
Material Steel (AD-W7)
Thread direction Right

Specifications

Diameter M20
Length 180 mm
Class 5.6
Driving features Hexagon
Head shape Hexagon head
Material Steel (AD-W7)
Thread direction Right
Surface treatment Plain
Thread Metric thread
Info Specific features of fasteners for pressure vessels:
  • Intended for use in pressure vessels, steam appliances, equipment and flange connections at temperatures from -10 °C up to +300 °C.
  • Meets the requirements of AD2000-W7, TRD106 and DIN 267-13.
  • Manufacturers included in VdTÜV-Merkblatt 1253/4 are entitled to replace a certificate EN 10204 3.1 by marking the fasteners with the property class and the manufacturer’s mark. This recognition is equally accepted by Lloyd's Register Energy.for pressure vessels

Dimensions

b (min.): 125mmL≤200mm 52
b (min.): L200mm 65
b (min.): L≤125mm 46
d-D M20
k 12.5
L (mm) 180
P 2.5
s 30

Standards

NF E25-112
ISO 4014
NEN 1555
ASME B18.2.3.1M
DIN 931

Article numbers

Article number 08750.200.180
EAN 8715492564009
UBB 952351298148
UNSPSC 31161620

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.