text.skipToContent text.skipToNavigation

Hexagon head bolt DIN 931 Steel Zinc plated yellow passivated 8.8 M10X160/S=17

Specifications

Diameter M10
Length 160 mm
Class 8.8
Driving features Hexagon
Head shape Hexagon head
Material Steel
Thread direction Right
Surface treatment Zinc plated yellow passivated
Thread Metric thread

Dimensions

b (min.): 125mmL≤200mm 32
b (min.): L200mm 45
b (min.): L≤125mm 26
d-D M10
k 6.4
L (mm) 160
P 1.5
s 17

Standards

NF E25-112
ASME B18.2.3.1M
DIN 931
NEN 1555
ISO 4014

Article numbers

Article number 01220.100.160
EAN 8715492033666
UBB 952351982071
UNSPSC 31161620

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.