text.skipToContent text.skipToNavigation

Hexagon head bolt DIN ≈931 Plastic Polyamide (nylon) 6.6 M12X40/30

Specifications

Diameter M12
Length 40 mm
Class 6.6
Color White
Driving features Hexagon
Head shape Hexagon head
Material Plastic
Material technical Polyamide (nylon)
Thread direction Right
Thread Metric thread

Dimensions

b 30
b (min.): 125mmL≤200mm 36
b (min.): L200mm 49
b (min.): L≤125mm 30
d-D M12
k 7.5
L (mm) 40
P 1.75
s 19

Standards

ASME ≈B18.2.3.1M
NEN ≈1555
ISO ≈4014
NF ≈E25-112
DIN ≈931

Article numbers

Article number 56090.120.040
EAN 8715492860255
UBB 952351070265
UNSPSC 31161620

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.