text.skipToContent text.skipToNavigation

Hexagon head bolt BSW BS ≈1083 Steel Plain Gr.R 1/2X4 Inch

Specifications

Diameter 1/2 Inch
Length 100 mm
Class Gr.R
Driving features Hexagon
Head shape Hexagon head
Material Steel
Thread direction Right
Surface treatment Plain
Thread British Standard Whitworth
Threads per inch 12
Info
  • Whitworth thread (BSW/BSF) is not internationally recommended. It is advised to use metric (M/MF/MEF) or unified threads (UNC/UNF).
  • Depending on availability the dimensions may deviate.

Dimensions

A 0.82
F 0.343
L (mm) 100
LT (min.) 1

Standards

BS ≈1083

Article numbers

Article number 03400.127.100
EAN 8715492110381
UBB 950351301375
UNSPSC 31161620

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.