text.skipToContent text.skipToNavigation

Hexagon flange bolt DIN 6921 Steel Zinc plated yellow passivated 8.8 M6X50

Specifications

Diameter M6
Length 50 mm
Class 8.8
Driving features Hexagon
Head shape Hexagon head
Material Steel
Thread direction Right
Surface treatment Zinc plated yellow passivated
Thread Metric thread
Info Specific features of hexagon bolts with flange:
  • The flange enables built up forces under the bolt head to be spread over a larger area, consequently resulting in lower surface pressure.
  • Large (oversized) holes and/or tooling holes can be covered by the flange.
  • Washers are not necessary.

Dimensions

b (min.) 18
d-D M6
dc (max.) 14.2
k (max.) 6.6
L (mm) 50
P 1
s 10

Standards

ASME ≈B18.2.3.4M
EN ≈1665
DIN 6921
ISO ≈4162

Article numbers

Article number 01256.060.050
EAN 8715492040602
UBB 952351232394
UNSPSC 31161620

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.