text.skipToContent text.skipToNavigation

Hexagon flange bolt DIN 6921 Steel Zinc plated yellow passivated 8.8 M12X70

Specifications

Diameter M12
Length 70 mm
Class 8.8
Driving features Hexagon
Head shape Hexagon head
Material Steel
Thread direction Right
Surface treatment Zinc plated yellow passivated
Thread Metric thread
Info Specific features of hexagon bolts with flange:
  • The flange enables built up forces under the bolt head to be spread over a larger area, consequently resulting in lower surface pressure.
  • Large (oversized) holes and/or tooling holes can be covered by the flange.
  • Washers are not necessary.

Dimensions

b (min.) 30
d-D M12
dc (max.) 26.6
k (max.) 11.5
L (mm) 70
P 1.75
s 16

Standards

ISO ≈4162
EN ≈1665
ASME ≈B18.2.3.4M
DIN 6921

Article numbers

Article number 01256.120.070
EAN 8715492040961
UBB 952351236437
UNSPSC 31161620

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.