text.skipToContent text.skipToNavigation

Hexagon flange bolt DIN 6921 Steel Zinc plated yellow passivated 8.8 M12X35

Specifications

Diameter M12
Length 35 mm
Class 8.8
Driving features Hexagon
Head shape Hexagon head
Material Steel
Thread direction Right
Surface treatment Zinc plated yellow passivated
Thread Metric thread
Info Specific features of hexagon bolts with flange:
  • The flange enables built up forces under the bolt head to be spread over a larger area, consequently resulting in lower surface pressure.
  • Large (oversized) holes and/or tooling holes can be covered by the flange.
  • Washers are not necessary.

Dimensions

b (min.) 30
d-D M12
dc (max.) 26.6
k (max.) 11.5
L (mm) 35
P 1.75
s 16

Standards

ISO ≈4162
ASME ≈B18.2.3.4M
EN ≈1665
DIN 6921

Article numbers

Article number 01256.120.035
EAN 8715492040909
UBB 952351233798
UNSPSC 31161620

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.