text.skipToContent text.skipToNavigation

Hexagon flange bolt DIN 6921 Steel Plain 10.9 M6X50

Specifications

Diameter M6
Length 50 mm
Class 10.9
Driving features Hexagon
Head shape Hexagon head
Material Steel
Thread direction Right
Surface treatment Plain
Thread Metric thread
Info Specific features of hexagon bolts with flange:
  • The flange enables built up forces under the bolt head to be spread over a larger area, consequently resulting in lower surface pressure.
  • Large (oversized) holes and/or tooling holes can be covered by the flange.
  • Washers are not necessary.

Dimensions

b (min.) 18
d-D M6
dc (max.) 14.2
k (max.) 6.6
L (mm) 50
P 1
s 10

Standards

EN ≈1665
DIN 6921
ASME ≈B18.2.3.4M
ISO ≈4162

Article numbers

Article number 04132.060.050
EAN 8715492119933
UBB 954351300189
UNSPSC 31161620

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.