text.skipToContent text.skipToNavigation

Hexagon flange bolt DIN 6921 Steel Plain 10.9 M12X30


Article number
Diameter
Length
Class 10.9
Driving features Hexagon
Head shape Hexagon head
Material Steel
Thread direction Right
Packed per 100
Full Box only

Specifications

Diameter M12
Length 30 mm
Class 10.9
Driving features Hexagon
Head shape Hexagon head
Material Steel
Thread direction Right
Surface treatment Plain
Thread Metric thread
Info Specific features of hexagon bolts with flange:
  • The flange enables built up forces under the bolt head to be spread over a larger area, consequently resulting in lower surface pressure.
  • Large (oversized) holes and/or tooling holes can be covered by the flange.
  • Washers are not necessary.

Dimensions

b (min.) 30
d-D M12
dc (max.) 26.6
k (max.) 11.5
L (mm) 30
P 1.75
s 16

Standards

DIN 6921
ISO ≈4162
EN ≈1665
ASME ≈B18.2.3.4M

Article numbers

Article number 04132.120.030
EAN 8715492120090
UBB 954351301252
UNSPSC 31161620

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.