text.skipToContent text.skipToNavigation

Hexagon fit bolt with long thread DIN 609 Steel Plain 8.8 M18X70X41,7


Article number
Diameter
Length
Class 8.8
Driving features Hexagon
Head shape Hexagon head
Material Steel
Thread direction Right
Packed per 10
Full Box only

Specifications

Diameter M18
Length 70 mm
Class 8.8
Driving features Hexagon
Head shape Hexagon head
Material Steel
Thread direction Right
Surface treatment Plain
Thread Metric thread

Dimensions

b:50mmL≤150mm 29.5
b (min.): L150mm 34.5
b:L≤50mm 27.5
d-D M18
ds (k6) 19
k 11.5
L (mm) 70
Lg (max.) 41.7
P 2.5
s 27
Tolerance drill ø H7

Standards

DIN 609

Article numbers

Article number 01040.180.070
EAN 8715494503457
UBB 500621728665
UNSPSC 31161620

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.