text.skipToContent text.skipToNavigation

Hexagon cap nut, low type MF DIN 917 Steel Plain 6

Article number
Brand Fabory
Class 6
Driving features Hexagon
Material Steel
Thread direction Right
Surface treatment Plain
Thread Metric fine thread

Specifications

Brand Fabory
Class 6
Driving features Hexagon
Material Steel
Thread direction Right
Surface treatment Plain
Thread Metric fine thread

Standards

DIN 917
NEN 1617

Produkte (1)

Diameter   Vorrat Nettopreis   Anmelden
M16 - -
Do not close this page. This message will disappear, when the page is fully loaded.