text.skipToContent text.skipToNavigation

Hex press nut Kh=1,8 Stainless steel A1 Kh=1,8 M3

Article number
Diameter
Driving features Hexagon
Material Stainless steel
Material technical A1
Thread direction Right
Thread Metric thread
Info Kh=1,8

Specifications

Diameter M3
Driving features Hexagon
Material Stainless steel
Material technical A1
Thread direction Right
Thread Metric thread
Info Kh=1,8

Dimensions

d-D M3
d2 4.7
h 3
Hole ø (H11) 4.5
kh 1.8
m 1.2
Material thickness (min.) 2
P 0.5
s 5.5

Article numbers

Article number 15080.030.001
EAN 8715492583499
UBB 950355646080
UNSPSC 31161724

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.