text.skipToContent text.skipToNavigation

HEUE BENCH VICE JAWS 107 120MM PP


Clamping of all types of delicate workpieces Strong basic form produced completely out of Polyurethane Integral special magnets hold the protective jaws securely on the vice Despite extremely high magnetic force, the magnetism does not penetrate the clamping faces Width of jaws 120 mm - Type "PR" grooved: this highly flexible, resistant and non ageing polyurethane is tending to assume the original shape after a deformation by pressure

Article number H9945.000.105
Width 120
Brand Heuer
Packed per 1

Specifications

Width 120
Brand Heuer

Description

Clamping of all types of delicate workpieces Strong basic form produced completely out of Polyurethane Integral special magnets hold the protective jaws securely on the vice Despite extremely high magnetic force, the magnetism does not penetrate the clamping faces Width of jaws 120 mm - Type "PR" grooved: this highly flexible, resistant and non ageing polyurethane is tending to assume the original shape after a deformation by pressure

Article numbers

Article number H9945.000.105
EAN 4010898707208
UBB 240113160982
UNSPSC 27112102
Manufacturer article nr  107120
Do not close this page. This message will disappear, when the page is fully loaded.