text.skipToContent text.skipToNavigation

Heavy square nut UNC ASME B18.2.2 Steel ASTM A563 Plain Gr.A

Article number
Brand Fabory
Class Gr.A
Driving features Square
Material Steel
Material technical ASTM A563
Thread direction Right
Surface treatment Plain

Specifications

Brand Fabory
Class Gr.A
Driving features Square
Material Steel
Material technical ASTM A563
Thread direction Right
Surface treatment Plain
Thread Unified National Coarse

Standards

ASME B18.2.2

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.