text.skipToContent text.skipToNavigation

Heavy hexagon nut UNC/8UN ASME B18.2.2 Steel ASTM A194 Plain Gr.2HM

Article number
Brand Fabory
Class Gr.2HM
Material Steel
Material technical ASTM A194
Thread direction Right
Surface treatment Plain
Thread 8 Unified National

Specifications

Brand Fabory
Class Gr.2HM
Material Steel
Material technical ASTM A194
Thread direction Right
Surface treatment Plain
Thread 8 Unified National

Standards

ASME B18.2.2
ASTM A194

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.