text.skipToContent text.skipToNavigation

Heavy hexagon nut UNC/8UN ASME B18.2.2 Steel ASTM A194 Hot dip galvanized Gr.7 oversized

Article number
Brand Fabory
Class Gr.7
Material Steel
Material technical ASTM A194
Thread direction Right
Surface treatment Hot dip galvanized
Thread 8 Unified National

Specifications

Brand Fabory
Class Gr.7
Material Steel
Material technical ASTM A194
Thread direction Right
Surface treatment Hot dip galvanized
Thread 8 Unified National
Info oversized

Standards

ASME B18.2.2
ASTM A194

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.