text.skipToContent text.skipToNavigation

Heavy hexagon nut UNC/8UN ASME B18.2.2 Stainless steel ASTM A194 Gr.8T

Article number
Brand Fabory
Class Gr.8T
Material Stainless steel
Material technical ASTM A194
Thread direction Right
Thread 8 Unified National

Specifications

Brand Fabory
Class Gr.8T
Material Stainless steel
Material technical ASTM A194
Thread direction Right
Thread 8 Unified National

Standards

ASME B18.2.2
ASTM A194

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.