text.skipToContent text.skipToNavigation

Heavy hexagon head structural bolt UNC ASME B18.2.6 Alloy steel ASTM F3125 Plain Gr.A490 Type 1

Article number
Brand FABORY
Class Gr.A490 Type 1
Driving features Hexagon
Head shape Hexagon head
Material Alloy steel
Material technical ASTM F3125
Thread direction Right

Specifications

Brand FABORY
Class Gr.A490 Type 1
Driving features Hexagon
Head shape Hexagon head
Material Alloy steel
Material technical ASTM F3125
Thread direction Right
Surface treatment Plain
Thread Unified National Coarse

Standards

ASME B18.2.6

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.