text.skipToContent text.skipToNavigation

Heavy hexagon head screw UNC ASTM ASME B18.2.1 Steel ASTM A193 Plain Gr.B7

Article number
Brand FABORY
Class Gr.B7
Driving features Hexagon
Head shape Hexagon head
Material Steel
Material technical ASTM A193
Thread direction Right

Specifications

Brand FABORY
Class Gr.B7
Driving features Hexagon
Head shape Hexagon head
Material Steel
Material technical ASTM A193
Thread direction Right
Surface treatment Plain
Thread Unified National Coarse

Standards

ASME B18.2.1

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.