text.skipToContent text.skipToNavigation
Dear customer, due to the holidays, shipping your order may take a little longer than normal. Please place your order on time. We wish you a happy December month.

Heavy duty girder clamp components SG iron Hot dip galvanized AF short

High friction clamp with recessed top to hold bolt head captive while the nut is tightened. Can be combined with type CF. The skirt prevents the clamp rotating during installation. The tail of the AF spans across slotted holes.

Article number
Brand Lindapter
Material SG iron
Surface treatment Hot dip galvanized
Info
  • Heavy duty clamp, high slip resistance for tensile, frictional and combined load applications.
  • With recess, incline max. 10°. Converts to flat top with packing piece Type AFW, article group 61429 (required for EN 14399 bolts).AF short

Specifications

Brand Lindapter
Material SG iron
Surface treatment Hot dip galvanized
Info
  • Heavy duty clamp, high slip resistance for tensile, frictional and combined load applications.
  • With recess, incline max. 10°. Converts to flat top with packing piece Type AFW, article group 61429 (required for EN 14399 bolts).AF short

Description

High friction clamp with recessed top to hold bolt head captive while the nut is tightened. Can be combined with type CF. The skirt prevents the clamp rotating during installation. The tail of the AF spans across slotted holes.

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.