text.skipToContent text.skipToNavigation

Havep Trousers Size 46 Blended Fabric Green Button & Button Hole Closure


Article number 8F638388
Colour Green
Watertight No
Quality class Other
Antistatic version No
Material Blended fabric
Thermally insulated No
Type of closure Button and button hole
Packed per 1

Specifications

Colour Green
Watertight No
Quality class Other
Antistatic version No
Material Blended fabric
Thermally insulated No
Type of closure Button and button hole
Fire retardant version No
Heat protection No
Protection against chemicals No
Arc fault tested No
Disposable No
Fitting type Regular fit
Water repellent No
High visibility (signal colours) No
With reflective striping No
Gender Men
Child model No
Cut resistant No
Size 46 - 46
Bib trousers No
Waders No
Material weight (g/m²) 245
Water/wetness protection according to EN 343 No
Warning protection according to EN ISO 20471 No
Heat and flame protection according to EN 11612 No
Welding protection according to EN 11611 No
Length (mm) 1/1 long
Brand Havep
Type Trousers

Article numbers

Article number 8F638388
EAN 8713042015018
UBB 500666516678
UNSPSC 46180000
Manufacturer article nr  8237-003400--46
Do not close this page. This message will disappear, when the page is fully loaded.