text.skipToContent
text.skipToNavigation
+31 13 5941299
150,000+ fasteners in stock
24/7 service with MyFabory
75 years of providing quality products
Login
Register
Country
Belgium
Czech Republic
France
Germany
Hungary
Italy
Netherlands
Poland
Portugal
Romania
Slovakia
Spain
United Kingdom
Other
Fabory Group
Europe
中国
Language
Dutch
French
English
Czech
English
English
French
German
Spanish
Italian
French
English
Hungarian
English
Dutch
English
Polish
English
Portuguese
English
Romanian
English
Slovak
English
Spanish
English
English
Simplified Chinese
German
English
Italian
English
Country
Belgium
Czech Republic
France
Germany
Hungary
Italy
Netherlands
Poland
Portugal
Romania
Slovakia
Spain
United Kingdom
Other
Fabory Group
Europe
中国
Language
Dutch
French
English
Czech
English
English
French
German
Spanish
Italian
French
English
Hungarian
English
Dutch
English
Polish
English
Portuguese
English
Romanian
English
Slovak
English
Spanish
English
English
Simplified Chinese
German
English
Italian
English
Login
Register
Industries
Industries
Truck, Trailer & Coach building
Food & Dairy machine building
Agri
Semicon & Medical
Building & Construction
Petrochemical industry
Wind
Other industries
Solutions
Fabory Logic
RFID
Weight Scale Cabinet
Kitting
Pick & Put to Light
Fabory app
QA/QC & Engineering
Laboratory
3D Portal
Training
Digital solutions
Assortment
Assortment
Fasteners
C-Parts
Tools and PBM's
Leading standard
DIN standards
ISO standards
Lubrinox
Masters in Fasteners
Large assortment
Industry specific
Kitting for fasteners
Innovations
To our webshop
Order directly via our webshop
0
0 item
Continue shopping
Checkout
Your shopping cart is empty
Do not close this page. This message will disappear, when the page is fully loaded.
Not flame entertaining clothing
All categories
Adhesives, sealants & tapes
Air pressure tools
Automotive & fleet
Brands
Electrical supplies
Fasteners
Grinding & sanding
Hand tools
Hydraulics, pneumatics & plumbing
Janitorial & washroom
Machining tools
Material handling & storage
Power tools
Safety products
Special offers
Technical chemicals
Welding, soldering & gas app.
Quick Search
X
Search
Reset
Home
Safety products
Work wear
Not flame entertaining clothing
2S882190
...
Login to view your prices
Login to view the stock level
Login to add to catalog
Login to save search
Your password must contain a minimum of 8 characters including a special character and a number
Forgot your password?
Create account
You can order online anytime, anywhere
You can see your own net prices
You can view and search through your orders
Create account
Continue shopping
To shopping cart
The product has been successfully added to your cart
x
Found everything you need? Complete your order with these items:
Havep Parka 40001 Fluorescent yellow/Navy blue S
Add to catalogue
Previous
Next
/ Price per 
-
Excl. VAT
Article number
2S882190
Colour
Multi-coloured
Design
Other
Watertight
Yes
Oil resistant
No
Antistatic version
Yes
Material
Other
Thermally insulated
No
View all specifications
-
+
Packed per 1
Add to cart
Specifications & standards
Downloads
Specifications
Colour
Multi-coloured
Design
Other
Watertight
Yes
Oil resistant
No
Antistatic version
Yes
Material
Other
Thermally insulated
No
Type of closure
Other
Fire retardant version
Yes
Heat protection
Yes
Protection against chemicals
Yes
Arc fault tested
Yes
Disposable
No
Fitting type
Regular fit
Water repellent
Yes
Size (US/CA)
S
High visibility (signal colours)
Yes
With reflective striping
Yes
Gender
Men
Child model
No
Clothing length
1/2 length
Cut resistant
No
Type of hood
None
Size
3 - 3
Material weight (g/m²)
320
Water/wetness protection according to EN 343
Yes
Warning protection according to EN ISO 20471
Yes
Heat and flame protection according to EN 11612
Yes
Machine washable
Yes
Welding protection according to EN 11611
No
Download as PDF
Print
Article numbers
Article number
2S882190
EAN
8717575340739
UBB
500650325136
UNSPSC
53100000
Manufacturer article nr
40001177APS---S (24498603)
For this product there are no documents available to download
Do not close this page. This message will disappear, when the page is fully loaded.
My Catalogues
Default
Go to my catalogues
Continue ordering