text.skipToContent text.skipToNavigation

Havep Coverall 2096 Navy blue 62


Article number 4S382734
Colour Blue
Insulated No
Oil resistant No
Resistant to chemicals No
Antistatic version No
Material Other
Fire retardant version No
Packed per 1

Specifications

Colour Blue
Insulated No
Oil resistant No
Resistant to chemicals No
Antistatic version No
Material Other
Fire retardant version No
Button closing No
Hood removable No
Suitable for overpressure No
Fluid tight No
Disposable No
Fitting type Regular fit
Water repellent No
High visibility (signal colours) No
With reflective striping No
Gender Men
Size 62 - 62
Material weight (g/m²) 245
Water/wetness protection according to EN 343 No
Warning protection according to EN ISO 20471 No
Heat and flame protection according to EN 11612 No
Machine washable No
Welding protection according to EN 11611 No
Gastight No
With fresh air connection No
Brand Havep

Article numbers

Article number 4S382734
EAN 8713042006313
UBB 500632209796
UNSPSC 46181533
Manufacturer article nr  2096-003100--62
Do not close this page. This message will disappear, when the page is fully loaded.