text.skipToContent text.skipToNavigation

Hand tap DIN 2181 bottoming tap no. 2 M12 x 1 mm HSS ISO2 (6H) PROMAT


Article number 5V194432
Design Hand tap
Thread length (mm) 22
Total length (mm) 70
Shaft diameter (mm) 9
Thread type Metric
Pitch thread (mm) 1
Thread size 12
Packed per 1

Specifications

Design Hand tap
Thread length (mm) 22
Total length (mm) 70
Shaft diameter (mm) 9
Thread type Metric
Pitch thread (mm) 1
Thread size 12
Suitable for blind holes Yes
Cutting material HSS
Key square (mm) 7
Left-handed thread No

Article numbers

Article number 5V194432
EAN 4015448675280
UBB 500582588694
UNSPSC 27112806
Manufacturer article nr  4000867084
Do not close this page. This message will disappear, when the page is fully loaded.