text.skipToContent text.skipToNavigation

Hammer wedge Sfix width 26 mm size 3 1500 g


Made of malleable cast iron - The diagonally-ground cutting surfaces of the teeth move apart from each other on striking and produce a secure seating of the handle in the hammer eye - Also for axes and hatchets

Article number 7U828430
Width (mm) 26
Packed per 1

Specifications

Width (mm) 26

Description

Made of malleable cast iron - The diagonally-ground cutting surfaces of the teeth move apart from each other on striking and produce a secure seating of the handle in the hammer eye - Also for axes and hatchets

Article numbers

Article number 7U828430
EAN 4016273000254
UBB 500729808609
UNSPSC 27110000
Manufacturer article nr  25 # 3
Do not close this page. This message will disappear, when the page is fully loaded.