text.skipToContent text.skipToNavigation

Hammer drill bit ENDURO dm 26 mm working L 400 mm L 520 mm SDS-max HELLER


Artikelnummer 3B353847
Total length (mm)
Diameter drill (mm)
Holding system SDS-max
Cutting length (mm) 400
Suitable for stainless steel No
With centre drill No
Suitable for plastic No
Verpakt per 1

Specificaties

Total length (mm) 520
Diameter drill (mm) 26
Holding system SDS-max
Cutting length (mm) 400
Suitable for stainless steel No
With centre drill No
Suitable for plastic No
Suitable for steel No
Suitable for concrete Yes
Suitable for ceramics No
Suitable for cast iron No
Suitable for wood No
Suitable for nonferrous metals No
Suitable for stone Yes
Suitable for glass No
Double sided drill No
Plug-in axle with flat end No
Cutting material Other
Shank shape Other
Suitable for reboring No
With cooling channel No
Suitable for tiles Yes
Spiral drill No
With quick-lock No
Brand Heller
Commodity code 82075030

Artikelnummers

Artikelnummer 3B353847
EAN 4010159231145
UBB 500581670865
UNSPSC 20111603
Fabrikant artikelnummer 23114
Sluit deze pagina niet. De melding verdwijnt zodra de pagina klaar is met laden.