text.skipToContent
text.skipToNavigation
+31 13 5941299
150,000+ fasteners in stock
24/7 service with MyFabory
75 years of providing quality products
Login
Register
Country
Belgium
Czech Republic
France
Germany
Hungary
Italy
Netherlands
Poland
Portugal
Romania
Slovakia
Spain
United Kingdom
Other
Fabory Group
Europe
中国
Language
Dutch
French
English
Czech
English
English
French
German
Spanish
Italian
French
English
Hungarian
English
Dutch
English
Polish
English
Portuguese
English
Romanian
English
Slovak
English
Spanish
English
English
Simplified Chinese
German
English
Italian
English
Country
Belgium
Czech Republic
France
Germany
Hungary
Italy
Netherlands
Poland
Portugal
Romania
Slovakia
Spain
United Kingdom
Other
Fabory Group
Europe
中国
Language
Dutch
French
English
Czech
English
English
French
German
Spanish
Italian
French
English
Hungarian
English
Dutch
English
Polish
English
Portuguese
English
Romanian
English
Slovak
English
Spanish
English
English
Simplified Chinese
German
English
Italian
English
Login
Register
Industries
Industries
Truck, Trailer & Coach building
Food & Beverage machine building
Agri
Semicon & Medical
Building & Construction
Petrochemical industry
Wind
Other industries
Řešení
Fabory LOGIC
RFID
Váhy
Kitting
Pick & Put to Light
Fabory app
QA/QC a inženýrství
Laboratoř a testování
3D portál
Školení
Digitální řešení
Sortiment
Sortiment
Spojovací materiál
C-díly
Nástroje a PBM
Hlavní standard
Normy DIN
Normy ISO
Lubrinox
Mistři v spojovacích materiálech
Široký sortiment
Na míru dané oblasti
Sady a kolekce spojovacího materiálu
Inovace
Navštivte náš Webshop
Objednávejte přímo přes náš webshop
0
0 item
Continue shopping
Checkout
Your shopping cart is empty
Do not close this page. This message will disappear, when the page is fully loaded.
SDS + products
All categories
Chemikálie a pásky
Elektrické nářadí
Elektromateriál
Hydraulika, vzduchotechnika a instalatérství
Manipulace s materiálem & skladování
Obráběcí nástroje
Ochranné pracovní pomůcky
Pneumatické nářadí
Ruční nářadí
Spojovací materiál
Svařovací, pájecí a plynová zařízení
Vozový park - vybavení
Vzduchotechnika
Značky
Úklid & čištění
Řezání a broušení
Quick Search
X
Search
Reset
Home
Power tools
Accessories & parts
SDS + products
1N323681
...
Login to view your prices
Login to view the stock level
Login to add to catalog
Login to save search
Your password must contain a minimum of 8 characters including a special character and a number
Forgot your password?
Create account
Order online anytime, anywhere
See your own net prices
You can view and search through your orders
Create account
Continue shopping
To shopping cart
The product has been successfully added to your cart
x
Found everything you need? Complete your order with these items:
Hammer drill bit dm 30.0 mm working L 400 mm L 520 mm SDS-max PROMAT
Add to catalogue
/ price per 
-
Excl. VAT
Article number
1N323681
Total length (mm)
Diameter drill (mm)
Holding system
SDS-max
Cutting length (mm)
400
Suitable for concrete
Yes
Suitable for stone
Yes
Brand
Promat
View all specifications
-
+
Packed per 1
Add to cart
Specifications & standards
Downloads
Specifications
Total length (mm)
520
Diameter drill (mm)
30
Holding system
SDS-max
Cutting length (mm)
400
Suitable for concrete
Yes
Suitable for stone
Yes
Brand
Promat
Commodity code
82075030
Download as PDF
Print
Article numbers
Article number
1N323681
EAN
4015448584292
UBB
500581125209
UNSPSC
20111603
Manufacturer article nr
4000864154
Download as PDF
Print
For this product there are no documents available to download
Do not close this page. This message will disappear, when the page is fully loaded.
My Catalogues
Default
Go to my catalogues
Continue ordering