text.skipToContent text.skipToNavigation

Hammer drill bit Bionic Pro dm 18.0 mm working L 400 mm L 450 mm SDS-Plus HELLER


Referência 9U677873
Total length (mm)
Diameter drill (mm)
Holding system SDS-plus
Cutting length (mm) 400
Number of cutting blades 4
Suitable for stainless steel No
With centre drill No
Embalado por 1

Especificações

Total length (mm) 450
Diameter drill (mm) 18
Holding system SDS-plus
Cutting length (mm) 400
Number of cutting blades 4
Suitable for stainless steel No
With centre drill No
Suitable for plastic No
Suitable for steel No
Suitable for concrete Yes
Suitable for ceramics No
Suitable for cast iron No
Suitable for wood No
Suitable for nonferrous metals No
Suitable for stone Yes
Suitable for glass No
Double sided drill No
Plug-in axle with flat end No
Cutting material Other
Shank shape Other
Suitable for reboring No
With cooling channel No
Suitable for tiles Yes
Spiral drill No
With quick-lock No
Brand Heller
Commodity code 82075030

Números do artigo

Referência 9U677873
EAN 4010159167093
UBB 500583960249
UNSPSC 20111603
Artigo do fabricante nr 16709
Não feche esta página. Esta mensagem desaparecerá, quando a página estiver totalmente carregada.