text.skipToContent text.skipToNavigation

Hammer drill bit Bionic Pro dm 16.0 mm working L 200 mm L 250 mm SDS-Plus HELLER


Položka č. 5X807755
Total length (mm)
Diameter drill (mm)
Holding system SDS-plus
Cutting length (mm) 200
Suitable for stainless steel No
With centre drill No
Suitable for plastic No
Ambalat la 1

technické údaje

Total length (mm) 250
Diameter drill (mm) 16
Holding system SDS-plus
Cutting length (mm) 200
Suitable for stainless steel No
With centre drill No
Suitable for plastic No
Suitable for steel No
Suitable for concrete Yes
Suitable for ceramics No
Suitable for cast iron No
Suitable for wood No
Suitable for nonferrous metals No
Suitable for stone Yes
Suitable for glass No
Double sided drill No
Plug-in axle with flat end No
Cutting material Other
Shank shape Other
Suitable for reboring No
With cooling channel No
Suitable for tiles Yes
Spiral drill No
With quick-lock No
Brand Heller
Commodity code 82075030

Čísla materiálu

Položka č. 5X807755
UBB 500719126418
UNSPSC 20111603
Číslo materiálu výrobcu 16930
Nezatvárajte túto stránku. Táto správa zmizne, keď sa stránka úplne načíta.