text.skipToContent
text.skipToNavigation
+31 13 5941299
150,000+ fasteners in stock
24/7 service with MyFabory
75 years of providing quality products
Login
Register
Country
Belgium
Czech Republic
France
Germany
Hungary
Italy
Netherlands
Poland
Portugal
Romania
Slovakia
Spain
United Kingdom
Other
Fabory Group
Europe
中国
Language
Dutch
French
English
Czech
English
English
French
German
Spanish
Italian
French
English
Hungarian
English
Dutch
English
Polish
English
Portuguese
English
Romanian
English
Slovak
English
Spanish
English
English
Simplified Chinese
German
English
Italian
English
Country
Belgium
Czech Republic
France
Germany
Hungary
Italy
Netherlands
Poland
Portugal
Romania
Slovakia
Spain
United Kingdom
Other
Fabory Group
Europe
中国
Language
Dutch
French
English
Czech
English
English
French
German
Spanish
Italian
French
English
Hungarian
English
Dutch
English
Polish
English
Portuguese
English
Romanian
English
Slovak
English
Spanish
English
English
Simplified Chinese
German
English
Italian
English
Login
Register
Industries
Industries
Truck, Trailer & Coach building
Food & Beverage machine building
Agri
Semicon & Medical
Building & Construction
Petrochemical industry
Wind
Other industries
Solutions
Fabory Logic
RFID
Weight Scale Cabinet
Kitting
Pick & Put to Light
Fabory app
QA/QC & Engineering
Laboratory
3D Portal
Training
Digital solutions
Assortment
Assortment
Fasteners
C-Parts
Tools and PBM's
Leading standard
DIN standards
ISO standards
Lubrinox
Masters in Fasteners
Large assortment
Industry specific
Kitting for fasteners
Innovations
To our webshop
Order directly via our webshop
0
0 item
Continue shopping
Checkout
Your shopping cart is empty
Do not close this page. This message will disappear, when the page is fully loaded.
Prodotti SDS
All categories
Welding, soldering & gas equipment
Air pressure tools
Automotive & fleet
Chemicals & tapes
Electrical supplies
Fasteners
Grinding & sanding
Hand tools
Hydraulics, pneumatics & plumbing
Janitorial & washroom
Machining tools
Material handling & storage
Power tools
Safety products
Quick Search
X
Search
Reset
Home
Attrezzi elettrici
Ricambi e accessori
Prodotti SDS
6Y366336
...
Login to view your prices
Login to view the stock level
Login to add to catalog
Login to save search
Your password must contain a minimum of 8 characters including a special character and a number
Forgot your password?
Create account
Order online anytime, anywhere
See your own net prices
You can view and search through your orders
Create account
Continue shopping
To shopping cart
The product has been successfully added to your cart
x
Found everything you need? Complete your order with these items:
Hammer drill bit Bionic Pro dm 12.0 mm working L 400 mm L 450 mm SDS-Plus HELLER
Add to catalogue
/ price per 
-
Excl. VAT
Article number
6Y366336
Lunghezza totale (mm)
Diametro trapano (mm)
Sistema di presa
SDS-plus
Lunghezza di taglio (mm)
400
Adatto per acciaio inox
No
Con trapano centrale
No
Adatto per plastica
No
View all specifications
-
+
Packed per 1
Add to cart
Specifications & standards
Downloads
Specifications
Lunghezza totale (mm)
450
Diametro trapano (mm)
12
Sistema di presa
SDS-plus
Lunghezza di taglio (mm)
400
Adatto per acciaio inox
No
Con trapano centrale
No
Adatto per plastica
No
Adatto per acciaio
No
Adatto per calcestruzzo
SÌ
Adatto per ceramica
No
Adatto per ghisa
No
Adatto per legno
No
Adatto per metalli non ferrosi
No
Adatto per pietra
SÌ
Adatto per vetro
No
Punta bilaterale
No
Asse a innesto con estremità piatta
No
Materiale di taglio
Altro
Forma del gambo
Altro
Adatto per la barenatura
No
Con canale di raffreddamento
No
Adatto per piastrelle
SÌ
Trapano a spirale
No
Con bloccaggio rapido
No
Marchio
Heller
Codice merceologico
82075030
Download as PDF
Print
Article numbers
Article number
6Y366336
EAN
4010159159692
UBB
500582991112
UNSPSC
20111603
Manufacturer article nr
15969
Download as PDF
Print
For this product there are no documents available to download
Do not close this page. This message will disappear, when the page is fully loaded.
My Catalogues
Default
Go to my catalogues
Continue ordering