text.skipToContent text.skipToNavigation

Ansell Hyflex Abrasion Resistant Gloves Size 10/XL Spandex Black

Article number 8V109550
Glove size (US)
Colour Multi-coloured
Design 5-finger
Insulated No
Quality class Other
Coating Palm coated
Material Other

Specifications

Glove size (US) XL
Colour Multi-coloured
Design 5-finger
Insulated No
Quality class Other
Coating Palm coated
Material Other
Type of closure Pull-on
Type of delivery Pair
Long version No
With anti-slip layer No
Surface finishing Other
Glove size 10
Protection against mechanical risk Yes
Protection against chemical risk No
Protection against micro-organism risk No
Protection against heat and fire risk No
Protection against cold risk No
Protection against radio-active contamination risk No
Protection against ionizing radiation risk No
Lined No
High visibility (signal colours) No
Cuff type Wrist length cuff
Brand Ansell
Model Hyflex
Type Abrasion Resistant Gloves

Article numbers

Article number 8V109550
UBB 500666983795
UNSPSC 46180000
Manufacturer article nr  11724100
Do not close this page. This message will disappear, when the page is fully loaded.