text.skipToContent text.skipToNavigation

Grooved pin with countersunk head DIN 1477 Steel Plain

Article number
Brand FABORY
Material Steel
Surface treatment Plain
Info
  • Diameter d2 is the diameter over the grooved edges (valid for steel pins only).
  • The recommended tolerance class for the accommodating hole diameter d2 (nominal) is H11.
  • The tolerance class of the nominal length (L) is js15.

Specifications

Brand FABORY
Material Steel
Surface treatment Plain
Info
  • Diameter d2 is the diameter over the grooved edges (valid for steel pins only).
  • The recommended tolerance class for the accommodating hole diameter d2 (nominal) is H11.
  • The tolerance class of the nominal length (L) is js15.

Standards

DIN 1477

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.