text.skipToContent text.skipToNavigation

Glass/tile drill QuickBit® Ceramic Master diameter 6.0 mm overall length 75 mm HELLER


Cikkszám 7C331870
Total length (mm)
Diameter drill (mm)
Holding system Other
Suitable for stainless steel No
With centre drill No
Suitable for plastic No
Suitable for steel No
Csomagolás: 1

Műszaki adatok

Total length (mm) 75
Diameter drill (mm) 6
Holding system Other
Suitable for stainless steel No
With centre drill No
Suitable for plastic No
Suitable for steel No
Suitable for concrete No
Suitable for ceramics Yes
Suitable for cast iron No
Suitable for wood No
Suitable for nonferrous metals No
Suitable for stone No
Suitable for glass Yes
Double sided drill No
Plug-in axle with flat end No
Cutting material Other
Shank shape Other
Suitable for reboring No
With cooling channel No
Suitable for tiles Yes
Spiral drill No
With quick-lock No
Brand Heller
Commodity code 82075030

Cikkszámok

Cikkszám 7C331870
UBB 500719127168
UNSPSC 27112221
Gyártó cikksz 50094
Ne zárja be ezt az oldalt. Ez az üzenet eltűnik, amikor az oldal teljesen betöltődik.