text.skipToContent text.skipToNavigation

Gedore Piston Ring Pliers 60-160mm Adjustment 220mm


In special steel, Prism holders hardened, Chrome-plated, tips gun-metal finish, Chrome-plated, tips gun-metal finish

Article number G2720.000.220
Length (mm) 220
Brand Gedore
Weight per piece (g) 200
Commodity code 8203200000
Type Piston Ring Pliers
Packed per 1

Specifications

Length (mm) 220
Brand Gedore
Weight per piece (g) 200
Commodity code 8203200000
Type Piston Ring Pliers

Description

In special steel, Prism holders hardened, Chrome-plated, tips gun-metal finish, Chrome-plated, tips gun-metal finish

Article numbers

Article number G2720.000.220
EAN 4010886639764
UBB 240553091655
UNSPSC 27112110
Manufacturer article nr  6397610
Do not close this page. This message will disappear, when the page is fully loaded.