text.skipToContent text.skipToNavigation

Gedore WSL-M6 Tool Trolley 6-Drawer 300kg Sheet Steel Blue 625 x 900 x 510mm


Body: Dimensions: H 903x B 629x D 510 mm, Working platform with PP top with front flattening and anti-roll safety edge, With handle for easy pushing, pulling and turning, Side walls with Euro perforation 10 x 38 mm to fix hooks and tools, Sides rounded off – a minimum of abutting edges, Body welded, self-supporting and torsionally rigid, Sheet steel, corrosion resistant and scratch-proof powder-coated, Drawers: Individual drawer stopping stops more than one drawer being opened, one-handed operation, Central locking with cylinder lock, 6 wide drawers (W 480 x D 400 mm) fully extending, Ball-bearing guide rails, Load capacity per drawer 20 kg, Sheet steel, corrosion resistant and scratch-proof powder-coated, GEDORE chassis: Total load capacity 300 kg, 4 smooth running wheels on ball bearings (swivel castors Ø 125 mm) with thread guard, one with total brake, Also in case of maximum loads: smooth running, manoeuvrability and track-keeping, Options: Can be equipped with GEDORE tool modules (1500 ES/1500 CT), Can be individually equipped with lengthwise and crosswise dividers, Special colours and designs available on request, Delivery without tools and accessories

Article number 2V028029
Width 629
Height 903
Depth 510
Surface protection Plastic-coated
Material Steel
Packed per 1

Specifications

Width 629
Height 903
Depth 510
Surface protection Plastic-coated
Material Steel
Material worktop Other
Number of drawers 6
With brake Yes
With drawers Yes
Brand Gedore
Commodity code 94032080
Model WSL-M6
Type Tool Trolley

Description

Body: Dimensions: H 903x B 629x D 510 mm, Working platform with PP top with front flattening and anti-roll safety edge, With handle for easy pushing, pulling and turning, Side walls with Euro perforation 10 x 38 mm to fix hooks and tools, Sides rounded off – a minimum of abutting edges, Body welded, self-supporting and torsionally rigid, Sheet steel, corrosion resistant and scratch-proof powder-coated, Drawers: Individual drawer stopping stops more than one drawer being opened, one-handed operation, Central locking with cylinder lock, 6 wide drawers (W 480 x D 400 mm) fully extending, Ball-bearing guide rails, Load capacity per drawer 20 kg, Sheet steel, corrosion resistant and scratch-proof powder-coated, GEDORE chassis: Total load capacity 300 kg, 4 smooth running wheels on ball bearings (swivel castors Ø 125 mm) with thread guard, one with total brake, Also in case of maximum loads: smooth running, manoeuvrability and track-keeping, Options: Can be equipped with GEDORE tool modules (1500 ES/1500 CT), Can be individually equipped with lengthwise and crosswise dividers, Special colours and designs available on request, Delivery without tools and accessories

Article numbers

Article number 2V028029
EAN 4010886952511
UBB 500702674358
UNSPSC 27110000
Manufacturer article nr  3100707
Do not close this page. This message will disappear, when the page is fully loaded.