text.skipToContent
text.skipToNavigation
+31 13 5941299
150,000+ fasteners in stock
24/7 service with MyFabory
75 years of providing quality products
Login
Register
Country
Belgium
Czech Republic
France
Germany
Hungary
Italy
Netherlands
Poland
Portugal
Romania
Slovakia
Spain
United Kingdom
Other
Fabory Group
Europe
中国
Language
Dutch
French
English
Czech
English
English
French
German
Spanish
Italian
French
English
Hungarian
English
Dutch
English
Polish
English
Portuguese
English
Romanian
English
Slovak
English
Spanish
English
English
Simplified Chinese
German
English
Italian
English
Country
Belgium
Czech Republic
France
Germany
Hungary
Italy
Netherlands
Poland
Portugal
Romania
Slovakia
Spain
United Kingdom
Other
Fabory Group
Europe
中国
Language
Dutch
French
English
Czech
English
English
French
German
Spanish
Italian
French
English
Hungarian
English
Dutch
English
Polish
English
Portuguese
English
Romanian
English
Slovak
English
Spanish
English
English
Simplified Chinese
German
English
Italian
English
Login
Register
Industries
Industries
Truck, Trailer & Coach building
Food & Beverage machine building
Agri
Semicon & Medical
Building & Construction
Petrochemical industry
Wind
Other industries
Solutions
Fabory Logic
RFID
Weight Scale Cabinet
Kitting
Pick & Put to Light
Fabory app
QA/QC & Engineering
Laboratory
3D Portal
Training
Digital solutions
Assortment
Assortment
Fasteners
C-Parts
Tools and PBM's
Leading standard
DIN standards
ISO standards
Lubrinox
Masters in Fasteners
Large assortment
Industry specific
Kitting for fasteners
Innovations
To our webshop
Order directly via our webshop
0
0 item
Continue shopping
Checkout
Your shopping cart is empty
Do not close this page. This message will disappear, when the page is fully loaded.
Tool trolleys
All categories
Welding, soldering & gas equipment
Air pressure tools
Automotive & fleet
Chemicals & tapes
Electrical supplies
Fasteners
Grinding & sanding
Hand tools
Hydraulics, pneumatics & plumbing
Janitorial & washroom
Machining tools
Material handling & storage
Power tools
Safety products
Quick Search
X
Search
Reset
Home
Tool trolleys
Tool trolleys
6C852175
...
Login to view your prices
Login to view the stock level
Login to add to catalog
Login to save search
Your password must contain a minimum of 8 characters including a special character and a number
Forgot your password?
Create account
Order online anytime, anywhere
See your own net prices
You can view and search through your orders
Create account
Continue shopping
To shopping cart
The product has been successfully added to your cart
x
Found everything you need? Complete your order with these items:
Gedore WorkMo B2 1110 WMW-2 Tool Trolley with 6 Drawers 150kg Aluminum 550 x 580 x 1140mm
Add to catalogue
Article number
6C852175
Width
1140
Height
550
Depth
580
Padlock shackle
No
Rollable
Yes
View all specifications
Specifications & standards
Downloads
Specifications
Width
1140
Height
550
Depth
580
Padlock shackle
No
Rollable
Yes
With shoulder strap
No
Signal-red
No
With lock
No
Removable tray
No
Total number of compartments
6
With foam
No
With divider
No
With telescopic handle
No
Brand
Gedore
Model
1110 WMW-2
Download as PDF
Print
Description
Consisting of: 1110 WM 24, 1110 WM 221, 1110 WMR 23 and 1110 WMHP 2, Mobile as complete unit or portable single units, Ideal for transportation from the workshop to changing workplaces, 6 drawers fully extendable suited for GEDORE 1500 ES/1500 CT modules, For 2x 1/3 modules or 1x 2/3 module, One compartment with locking device for GEDORE L-BOXX® 136 no. 1100 L (not included), Light and sturdy aluminum-plastic mix, Mobile with roller skids with 4 swivel castors, 2 of them with total brake, Wooden worktop for assembly work, Compatible with Sortimo® vehicle equipments and load securing, Compatible with Sortimo® interior vehicle fittings and load safety, Crash tested, Dimensions: W 526 x D 396 x H 1172 mm, Weight advantage (up to 50 % lighter than comparable solutions!)
Article numbers
Article number
6C852175
EAN
4010886947272
UBB
500642902869
UNSPSC
24112401
Manufacturer article nr
2954435
For this product there are no documents available to download
Do not close this page. This message will disappear, when the page is fully loaded.
My Catalogues
Default
Go to my catalogues
Continue ordering