text.skipToContent text.skipToNavigation
Dear customer, due to the holidays, shipping your order may take a little longer than normal. Please place your order on time. We wish you a happy December month.

Gedore Welder Vise-grip wrench 138 Z 600 mm


Jaws made from forged and welded GEDORE special chrome-vanadium steel, Particularly great clamping depth, Nickel-plated, Release lever blue dip-insulated, Release lever blue dip-insulated

Article number G2552.000.600
Insulated No
Suitable for Other
Total length (mm) 600
Jaw length (mm) 400
Max. cheeks opening (mm) 400
Packed per 1

Specifications

Insulated No
Suitable for Other
Total length (mm) 600
Jaw length (mm) 400
Max. cheeks opening (mm) 400
Welding tongs Yes
Brand Gedore

Description

Jaws made from forged and welded GEDORE special chrome-vanadium steel, Particularly great clamping depth, Nickel-plated, Release lever blue dip-insulated, Release lever blue dip-insulated

Article numbers

Article number G2552.000.600
EAN 4010886641088
UBB 203102180353
UNSPSC 27112121
Manufacturer article nr  6410810
Do not close this page. This message will disappear, when the page is fully loaded.