text.skipToContent text.skipToNavigation

Gedore Welder Vise-grip wrench 138 Z 460 mm


Jaws made from forged and welded GEDORE special chrome-vanadium steel, Particularly great clamping depth, Nickel-plated, Release lever blue dip-insulated, Release lever blue dip-insulated

Article number G2552.000.460
Insulated No
Suitable for Other
Total length (mm) 460
Jaw length (mm) 250
Max. cheeks opening (mm) 280
Packed per 1

Specifications

Insulated No
Suitable for Other
Total length (mm) 460
Jaw length (mm) 250
Max. cheeks opening (mm) 280
Welding tongs Yes
Brand GEDORE

Description

Jaws made from forged and welded GEDORE special chrome-vanadium steel, Particularly great clamping depth, Nickel-plated, Release lever blue dip-insulated, Release lever blue dip-insulated

Article numbers

Article number G2552.000.460
EAN 4010886641071
UBB 203102180270
UNSPSC 27112121
Manufacturer article nr  6410730
Do not close this page. This message will disappear, when the page is fully loaded.