text.skipToContent text.skipToNavigation
Dear customer, due to the holidays, shipping your order may take a little longer than normal. Please place your order on time. We wish you a happy December month.

Gedore Welder Vise-grip wrench 138 Y 280 mm


Strong forged jaws, GEDORE special chrome-vanadium steel, nickel-plated, Release lever blue dip-insulated, Release lever blue dip-insulated

Article number G2552.000.280
Insulated No
Suitable for Other
Total length (mm) 280
Max. cheeks opening (mm) 95
Welding tongs Yes
Packed per 1

Specifications

Insulated No
Suitable for Other
Total length (mm) 280
Max. cheeks opening (mm) 95
Welding tongs Yes
Brand Gedore

Description

Strong forged jaws, GEDORE special chrome-vanadium steel, nickel-plated, Release lever blue dip-insulated, Release lever blue dip-insulated

Article numbers

Article number G2552.000.280
EAN 4010886640784
UBB 240102116052
UNSPSC 27112121
Manufacturer article nr  6407860
Do not close this page. This message will disappear, when the page is fully loaded.