text.skipToContent text.skipToNavigation

Gedore Waterpump pliers 10JC-250mm


span width 38 mm, Acc. to DIN ISO 8976 Form C, Long pliers jaws, With box joint and clamping protection, With 2-component protective handle covers, GEDORE special chrome-vanadium steel, chrome-plated, Hot-drop forged, GEDORE special chrome-vanadium steel, GEDORE special chrome-vanadium steel, Induction-rehardened serrated faces, JC = chrome-plated, with

Article number G2567.900.250
Insulated No
Shape Curved
Surface protection Chromium-plated
Weight 364
Antimagnetic No
Packed per 1

Specifications

Insulated No
Shape Curved
Surface protection Chromium-plated
Weight 364
Antimagnetic No
Length 260
Isolation protection 1000 V No
Material Steel
Jaw length (mm) 39
Max. cheeks opening (mm) 38
Low spark model No
Head width (mm) 48
Grip design 2-components
With impact protection No
Number of settings 15
Handle cover Other
Forged Yes
Head height (mm) 7.5
VDE tested No
Brand GEDORE

Description

span width 38 mm, Acc. to DIN ISO 8976 Form C, Long pliers jaws, With box joint and clamping protection, With 2-component protective handle covers, GEDORE special chrome-vanadium steel, chrome-plated, Hot-drop forged, GEDORE special chrome-vanadium steel, GEDORE special chrome-vanadium steel, Induction-rehardened serrated faces, JC = chrome-plated, with 2-component handle covers, span width 38 mm

Article numbers

Article number G2567.900.250
EAN 4010886641637
UBB 240102244755
UNSPSC 27112101
Manufacturer article nr  6416340
Do not close this page. This message will disappear, when the page is fully loaded.