text.skipToContent text.skipToNavigation

Gedore Waterpump pliers 10JC-245mm


Lay-on slip joint and toothed recess, Induction-rehardened serrated faces, with finger protection, Clamps automatically on pipes and nuts, GEDORE special chrome-vanadium steel, chrome-plated, Model C = handles cross-hatched, 145 10 = 7 settings, with extra narrow jaws, 145 15 = 9 settings, span width 39 mm

Article number G2570.300.245
Insulated No
Weight 425
Antimagnetic No
Length 260
Isolation protection 1000 V No
Packed per 1

Specifications

Insulated No
Weight 425
Antimagnetic No
Length 260
Isolation protection 1000 V No
Jaw length (mm) 41
Max. cheeks opening (mm) 39
Low spark model No
Head width (mm) 7.8
Grip design 2-components
With impact protection No
Number of settings 7
Head height (mm) 47
VDE tested No
Brand GEDORE

Description

Lay-on slip joint and toothed recess, Induction-rehardened serrated faces, with finger protection, Clamps automatically on pipes and nuts, GEDORE special chrome-vanadium steel, chrome-plated, Model C = handles cross-hatched, 145 10 = 7 settings, with extra narrow jaws, 145 15 = 9 settings, span width 39 mm

Article numbers

Article number G2570.300.245
EAN 4010886641569
UBB 203102181757
UNSPSC 27112101
Manufacturer article nr  6415610
Do not close this page. This message will disappear, when the page is fully loaded.