text.skipToContent text.skipToNavigation
Dear customer, due to the holidays, shipping your order may take a little longer than normal. Please place your order on time. We wish you a happy December month.

Gedore Waterpump pliers 10CP 245mm


With safety box joint and finger protection, Automatic clamping with offset gripping surfaces, GEDORE special chrome-vanadium steel, chrome-plated, with polished surface, Induction-rehardened serrated faces, Model C = slim handles with forged serrations, Model JC = chrome-plated, with 2-component handles, Design C = slim handle legs with forged ribbing,

Article number G2571.000.245
Insulated No
Surface protection Chromium-plated
Weight 335
Antimagnetic No
Length 250
Packed per 1

Specifications

Insulated No
Surface protection Chromium-plated
Weight 335
Antimagnetic No
Length 250
Isolation protection 1000 V No
Jaw length (mm) 32.5
Max. cheeks opening (mm) 31
Low spark model No
Head width (mm) 48
Grip design 2-components
With impact protection No
Number of settings 7
Head height (mm) 4.8
VDE tested No
Brand Gedore

Description

With safety box joint and finger protection, Automatic clamping with offset gripping surfaces, GEDORE special chrome-vanadium steel, chrome-plated, with polished surface, Induction-rehardened serrated faces, Model C = slim handles with forged serrations, Model JC = chrome-plated, with 2-component handles, Design C = slim handle legs with forged ribbing, JC = chrome-plated, with 2-component handle covers

Article numbers

Article number G2571.000.245
EAN 4010886641323
UBB 240102182468
UNSPSC 27112101
Manufacturer article nr  6413240
Do not close this page. This message will disappear, when the page is fully loaded.