text.skipToContent text.skipToNavigation

Gedore Waterpump pliers 10C-250mm


span width 38 mm, Acc. to DIN ISO 8976 Form C, Long pliers jaws, With box joint and clamping protection, Slim handle legs with forged corrugation, GEDORE chrome vanadium special steel, Hot-drop forged, GEDORE special chrome-vanadium steel, GEDORE special chrome-vanadium steel, Induction-rehardened serrated faces, Design C = slim handle legs with forged

Article number G2567.000.250
Insulated No
Shape Curved
Surface protection Chromium-plated
Weight 305
Antimagnetic No
Packed per 1

Specifications

Insulated No
Shape Curved
Surface protection Chromium-plated
Weight 305
Antimagnetic No
Length 250
Isolation protection 1000 V No
Material Steel
Jaw length (mm) 39
Max. cheeks opening (mm) 38
Low spark model No
Head width (mm) 48
With impact protection No
Number of settings 15
Gripping surface Toothed
Forged Yes
Head height (mm) 7.5
VDE tested No

Description

span width 38 mm, Acc. to DIN ISO 8976 Form C, Long pliers jaws, With box joint and clamping protection, Slim handle legs with forged corrugation, GEDORE chrome vanadium special steel, Hot-drop forged, GEDORE special chrome-vanadium steel, GEDORE special chrome-vanadium steel, Induction-rehardened serrated faces, Design C = slim handle legs with forged ribbing, span width 38 mm

Article numbers

Article number G2567.000.250
EAN 4010886641620
UBB 240102244672
UNSPSC 27112101
Manufacturer article nr  6416260
Do not close this page. This message will disappear, when the page is fully loaded.