text.skipToContent text.skipToNavigation

Gedore Waterpump pliers 10C-245mm


Lay-on slip joint and toothed recess, Induction-rehardened serrated faces, with finger protection, Clamps automatically on pipes and nuts, GEDORE special chrome-vanadium steel, chrome-plated, Model C = handles cross-hatched, Model JC = with 2-component handles, 145 15 = 9 settings, span width 39 mm

Article number G2570.000.245
Insulated No
Surface protection Chromium-plated
Weight 365
Antimagnetic No
Length 250
Packed per 1

Specifications

Insulated No
Surface protection Chromium-plated
Weight 365
Antimagnetic No
Length 250
Isolation protection 1000 V No
Hinge Sliding joint
Jaw length (mm) 41
Max. cheeks opening (mm) 39
Low spark model No
Head width (mm) 7.8
With impact protection No
Number of settings 7
Head height (mm) 47
VDE tested No
Brand GEDORE

Description

Lay-on slip joint and toothed recess, Induction-rehardened serrated faces, with finger protection, Clamps automatically on pipes and nuts, GEDORE special chrome-vanadium steel, chrome-plated, Model C = handles cross-hatched, Model JC = with 2-component handles, 145 15 = 9 settings, span width 39 mm

Article numbers

Article number G2570.000.245
EAN 4010886641200
UBB 240102110683
UNSPSC 27112101
Manufacturer article nr  6412000
Do not close this page. This message will disappear, when the page is fully loaded.